Check Availability
  • LYLE 

    Weapons, Devices or Substances, No Header, Recycled Aluminum, 12" x 18"

  • Item # 449G08
  • Mfr. Model # T1-1232-DG_18x12
Weapons, Devices or Substances, No Header, Recycled Aluminum, 12" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449G08
Mfr. Model # T1-1232-DG_18x12
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Weapons, Devices or Substances
Height 12"
Width 18"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Spanish No Skateboarding No Bicycle Riding
Symbol No Skateboards/Bikes/Rollerblading/Scooters
Sign Legend Color Black
Sign Background Color White
Printed Language Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms