Check Availability
  • LYLE 

    Wash Hands, No Header, Recycled Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 484M94
  • Mfr. Model # LCTB-0024-NA_7x10
Wash Hands, No Header, Recycled Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hi-visibility dimensional sign from LYLE SIGNS. This 3-sided projecting wall sign offers 180° visibility. Sign is predrilled for easy mounting and includes mounting pads. UL-E validated—made with minimum 70% post-consumer recycled content.

• Legend: Hand Wash Station
• Recycled aluminum
Show More Close
 

Technical Specifications

Item # 484M94
Mfr. Model # LCTB-0024-NA_7x10
UNSPSC #55121704
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter Wash Hands
Height 10"
Width 7"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend HAND WASH STATION (HAND WASH PICTOGRAM)
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol Hands Washing, Down Arrow
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms