Check Availability
  • Exit and Entry Signs
  • LYLE 

    Vinyl, Warning Sign, 7" Width, 5" Height, Double-Sided No, Adhesive Surface

  • Item # 35KP06
  • Mfr. Model # U6-1242-RD_7X5
Vinyl,  Warning Sign,  7" Width,  5" Height,  Double-Sided No,  Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KP06
Mfr. Model # U6-1242-RD_7X5
UNSPSC #55121704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Exit and Entrance
Height 5"
Width 7"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In