Check Availability
  • LYLE 

    Vehicle or Driver Safety, No Header, Recycled Aluminum, 6 x 4

  • Item # 484L72
  • Mfr. Model # T1-6282-EG_4X6
Vehicle or Driver Safety, No Header, Recycled Aluminum, 6 x 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L72
Mfr. Model # T1-6282-EG_4X6
UNSPSC #55121710
Shipping Weight 0.137 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Vehicle or Driver Safety
Height 6
Width 4
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend REFLECTIVE REFLECTOR CORNER 90 DEGREE, RED/WHITE 3X6
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In