Check Availability
  • LYLE 

    Trespassing and Property, No Header, Recycled Aluminum, 12" x 12"

  • Item # 8WA12
  • Mfr. Model # ST-024-12HA
Trespassing and Property, No Header, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WA12
Mfr. Model # ST-024-12HA
UNSPSC #55121718
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Trespassing and Property
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop No Trespassing
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms