Check Availability
  • LYLE 

    Trespassing and Property, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes, Engineer

  • Item # 484M09
  • Mfr. Model # LCU1-2009-RA_14x10
Trespassing and Property, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M09
Mfr. Model # LCU1-2009-RA_14x10
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item No Trespassing Sign
Sign Subject Matter Trespassing and Property
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend NO TRESPASSING PRIVATE ROAD
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms