Check Availability
  • LYLE 

    Trespassing and Property, Restricted Area, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 484L95
  • Mfr. Model # LCU1-0164-RA_14x10
Trespassing and Property, Restricted Area, Recycled Aluminum, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L95
Mfr. Model # LCU1-0164-RA_14x10
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item No Trespassing Sign
Sign Subject Matter Trespassing and Property
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Restricted Area
Header Legend Color White
Header Background Color Red
Legend RESTRICTED AREA DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Sign Legend Color Black, Red, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms