Check Availability
  • LYLE 

    Trespassing and Property, Warning, Recycled Plastic, 14" x 10", With Mounting Holes

  • Item # 484K82
  • Mfr. Model # LCU6-0178-NP_10x14
Trespassing and Property, Warning, Recycled Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K82
Mfr. Model # LCU6-0178-NP_10x14
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Trespassing and Property
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend NO TRESPASSING/NO TRASPASE
Sign Legend Color Black
Sign Background Color Orange
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms