Check Availability
  • LYLE 

    Trespassing and Property, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes

  • Item # 464N06
  • Mfr. Model # U6-1180-NA_10x7
Trespassing and Property, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464N06
Mfr. Model # U6-1180-NA_10x7
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Warning Sign
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend Warning No Trespassing Firearms In Use Keep Out
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In