This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LYLE 

    Trespassing and Property, Warning, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 464K99
  • Mfr. Model # U6-1203-NA_14x10
Trespassing and Property, Warning, Recycled Aluminum, 10" x 14", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 464K99
Mfr. Model # U6-1203-NA_14x10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Trespassing and Property
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend WARNING PRIVATE PROPERTY NO TRESPASSING NO SOLICITING
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In