Check Availability
  • LYLE 

    Trespassing and Property, Notice to Visitors, Recycled Aluminum, 24" x 18"

  • Item # 449K04
  • Mfr. Model # T1-1921-EG_18x24
Trespassing and Property, Notice to Visitors, Recycled Aluminum, 24" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449K04
Mfr. Model # T1-1921-EG_18x24
UNSPSC #55121710
Catalog Page 0
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Trespassing and Property
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Notice to Visitors
Header Legend Color White
Header Background Color Red
Legend Notice To Visitors All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In