Check Availability
  • LYLE 

    Trespassing and Property, Private Property, Recycled Aluminum, 18" x 12"

  • Item # 448W18
  • Mfr. Model # T1-1091-DG_12x18
Trespassing and Property, Private Property, Recycled Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448W18
Mfr. Model # T1-1091-DG_12x18
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item No Parking Sign
Sign Subject Matter Trespassing and Property
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header Private Property
Header Legend Color White
Header Background Color Red
Legend Private Property No Parking Violators Will Be Towed Away At Venrcle Owner'S Expense
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms