Check Availability
  • LYLE 

    Trespassing and Property, No Header, Recycled Aluminum, 24" x 18"

  • Item # 36A797
  • Mfr. Model # T1-1018-EG_18x24
Trespassing and Property, No Header, Recycled Aluminum, 24" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand property sign is designed with durable EG (engineer grade) reflective sheeting material to help keep it highly visible to motorists. Sign clearly communicates to drivers the location of a private drive.
Show More Close
 

Technical Specifications

Item # 36A797
Mfr. Model # T1-1018-EG_18x24
UNSPSC #55121710
Shipping Weight 3.54 lbs
Country of Origin USA *
Item Property Signs
Sign Subject Matter Trespassing and Property
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Private Drive No Thru Street
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms