Check Availability
  • LYLE 

    Security and Surveillance, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes

  • Item # 464L67
  • Mfr. Model # U6-1236-NA_10x7
Security and Surveillance, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464L67
Mfr. Model # U6-1236-NA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Security and Surveillance
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color White
Header Background Color Red
Legend WARNING THIS AREA IS UNDER 24 HOUR LIVE/RECORDEDVIDEO SURVEILLANCE TO AID IN THE PROSECUTION OF ANY CRIMES COMMITTED AGAINST THIS FACILITY
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms