Check Availability
  • LYLE 

    Security and Surveillance, Notice, Recycled Aluminum, 14" x 10", With Mounting Holes

  • Item # 464K54
  • Mfr. Model # U1-1003-NA_10x14
Security and Surveillance, Notice, Recycled Aluminum, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464K54
Mfr. Model # U1-1003-NA_10x14
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Security and Surveillance
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color Red
Header Background Color White
Legend NOTICE ALL ACTIVITIES MONITORED BY VIDEO CAMERA/AVISO TODAS LAS ACTIVIDADES SON VIGILADAS POR UNA CAMARA DE VIDEO
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms