Check Availability
  • LYLE 

    Security and Surveillance, No Header, Recycled Aluminum, 9" x 12"

  • Item # 3YVN5
  • Mfr. Model # SL-016-12HA
Security and Surveillance, No Header, Recycled Aluminum, 9" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand property sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Sign is clearly visible even at wide angles or in lighted areas and effectively communicates important information.
Show More Close
 

Technical Specifications

Item # 3YVN5
Mfr. Model # SL-016-12HA
UNSPSC #55121710
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Security and Surveillance
Height 9"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend No Soliciting
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms