Check Availability
  • LYLE 

    Security and Surveillance, No Header, Recycled Aluminum, 24" x 18", Post Mounting

  • Item # 36A899
  • Mfr. Model # T1-1098-HI_18x24
Security and Surveillance, No Header, Recycled Aluminum, 24" x 18", Post Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A899
Mfr. Model # T1-1098-HI_18x24
UNSPSC #55121718
Shipping Weight 3.54 lbs
Country of Origin USA *
Item Property Sign
Sign Subject Matter Security and Surveillance
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style Post Mounting
Header No Header
Legend WARNING This Property Protected By Video Trespassers Will Be Prosecuted
Sign Legend Color Black, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards Hi Intensity Prismatic (HIP) Reflective Sheeting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms