Check Availability
  • LYLE 

    Security and Surveillance, No Header, Recycled Aluminum, 18" x 12", Post Mounting

  • Item # 36A877
  • Mfr. Model # T1-1080-HI_12x18
Security and Surveillance, No Header, Recycled Aluminum, 18" x 12", Post Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36A877
Mfr. Model # T1-1080-HI_12x18
UNSPSC #55121718
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Property Sign
Sign Subject Matter Security and Surveillance
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style Post Mounting
Header No Header
Legend 24 Hrs A Day Video Cam Surveillance No Trespassing
Sign Legend Color Black, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards Hi Intensity Prismatic (HIP) Reflective Sheeting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms