Check Availability
  • LYLE 

    Safety Sign,10x7 In.,English

  • Item # 24WU07
  • Mfr. Model # U1-1021-RA_7X10
Safety Sign,10x7 In.,English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24WU07
Mfr. Model # U1-1021-RA_7X10
UNSPSC #55121704
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 7"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style Surface
Header No Header
Legend In Case of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms