Check Availability
  • LYLE 

    Safety Incentive and Motivational, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 34RK31
  • Mfr. Model # U7-1166-RA_14X10
Safety Incentive and Motivational, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34RK31
Mfr. Model # U7-1166-RA_14X10
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Safety Incentive and Motivational
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Safety First Be Careful Be Aware Be Safe
Sign Legend Color Black, White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms