Check Availability
  • LYLE 

    SDS or Right to Know, No Header, Recycled Aluminum, 10" x 8", With Mounting Holes

  • Item # 484M87
  • Mfr. Model # LCDF-0003-NA_8x10
SDS or Right to Know, No Header, Recycled Aluminum, 10" x 8", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M87
Mfr. Model # LCDF-0003-NA_8x10
UNSPSC #55121704
Shipping Weight 0.305 lbs
Country of Origin USA *
Item Office and Facility Sign
Sign Subject Matter SDS or Right to Know
Height 10"
Width 8"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend MSDS
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms