Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"

  • Item # 9LDG4
  • Mfr. Model # W4-2L-BO-30HA
Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"
Qty
  • Web Price
    $88.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is constructed with durable EG (engineer grade) reflective sheeting material to help keep it highly visible to motorists. Designed to clearly communicate to drivers upcoming reduction in traffic lanes on the roadway.
Show More Close
 

Technical Specifications

Item # 9LDG4
Mfr. Model # W4-2L-BO-30HA
UNSPSC #55121710
Shipping Weight 7.15 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Left Lane Ends
Symbol Left Lane Ends
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms