Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"

  • Item # 9KGP3
  • Mfr. Model # W20-1Z-30HA
Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"
Qty
  • Web Price
    $93.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KGP3
Mfr. Model # W20-1Z-30HA
UNSPSC #55121710
Shipping Weight 7.45 lbs
Country of Origin USA *
Item Road Construction Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Road Construction Ahead
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms