Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 24" x 24"

  • Item # 6DVD6
  • Mfr. Model # LW14-1A-24DA
Road Traffic Control, No Header, Recycled Aluminum, 24" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with Diamond Gradeā„¢ reflective aluminum material to help keep it highly visible to passing motorists. The full cube prismatic construction material returns about 60% of the available light to drivers or almost double the amount of HIP reflective sheeting. Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 6DVD6
Mfr. Model # LW14-1A-24DA
UNSPSC #55121710
Shipping Weight 4.93 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Not A Through Street
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code W14-1A
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms