Check Availability
  • LYLE 

    Road Traffic Control, No Header, Aluminum, 18" x 24", Diamond

  • Item # 6DVC3
  • Mfr. Model # R4-7P-24DA
Road Traffic Control, No Header, Aluminum, 18" x 24", Diamond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with Diamond Gradeā„¢ reflective aluminum material to help keep it highly visible to passing motorists. The full cube prismatic construction material returns about 60% of the available light to drivers or almost double the amount of HIP reflective sheeting. Meets MUTCD standards.
Show More Close
 

Technical Specifications

Item # 6DVC3
Mfr. Model # R4-7P-24DA
UNSPSC #55121710
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 24"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Keep Right
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R4-7P
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms