Check Availability
  • LYLE 

    Road Traffic Control, No Header, Aluminum, 24" x 18", Diamond

  • Item # 6DUX6
  • Mfr. Model # R4-7A-18DA
Road Traffic Control, No Header, Aluminum, 24" x 18", Diamond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DUX6
Mfr. Model # R4-7A-18DA
UNSPSC #55121710
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 18"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Keep Right
Symbol Right Arrow
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R4-7A
Standards MUTCD
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms