Check Availability
  • LYLE 

    Road Traffic Control, No Header, Aluminum, 24" x 24", Diamond

  • Item # 6DUX0
  • Mfr. Model # R1-2-24DA
Road Traffic Control, No Header, Aluminum, 24" x 24", Diamond Traffic Sign,24"H,24"W,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Meets MUTCD standards and also features a minimum of 70% post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 6DUX0
Mfr. Model # R1-2-24DA
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.080"
Sign Material Aluminum
Header No Header
Legend Yield
Symbol Triangle
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R1-2
Standards R1-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms