Check Availability
  • LYLE 

    Road Traffic Control, Caution, Vinyl, 10" x 14", Adhesive Surface

  • Item # 49VN05
  • Mfr. Model # LCU3-0239-RD_14x10
Road Traffic Control, Caution, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VN05
Mfr. Model # LCU3-0239-RD_14x10
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Road Traffic Control
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Slow Sound Horn
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms