Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 36" x 12"

  • Item # 484N21
  • Mfr. Model # T1-6238-HI_12x36
Road Traffic Control, No Header, Recycled Aluminum, 36" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N21
Mfr. Model # T1-6238-HI_12x36
UNSPSC #55121710
Shipping Weight 2.67 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 36"
Width 12"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend DIAGONAL ALTERNATING BLACK AND YELLOW STRIPES/DOWN RIGHT
Symbol Object Marker Stripes Down right
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
MUTCD Code OM-3L
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions