Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 12" x 24"

  • Item # 484N01
  • Mfr. Model # T1-6279-HI_24x12
Road Traffic Control, No Header, Recycled Aluminum, 12" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N01
Mfr. Model # T1-6279-HI_24x12
UNSPSC #55121710
Shipping Weight 2.26 lbs
Country of Origin USA *
Item Directional Sign
Sign Subject Matter Road Traffic Control
Height 12"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend ARROW
Symbol Arrow
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
MUTCD Code W1-6
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms