Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Plastic, 14" x 10", With Mounting Holes

  • Item # 484K49
  • Mfr. Model # LCU1-2012-NP_10x14
Road Traffic Control, No Header, Recycled Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K49
Mfr. Model # LCU1-2012-NP_10x14
UNSPSC #55121710
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend CAUTION DRIVE SLOWLY
Symbol None
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms