Check Availability
  • LYLE 

    Road Traffic Control, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 464G72
  • Mfr. Model # U6-1034-NA_10x7
Road Traffic Control, Warning, Recycled Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464G72
Mfr. Model # U6-1034-NA_10x7
UNSPSC #55121704
Shipping Weight 0.444 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Road Traffic Control
Height 7"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend WARNING BACK IN OR PULL OUT ON GREEN ONLY
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms