Check Availability
  • LYLE 

    Road Traffic Control, Danger, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 456R55
  • Mfr. Model # LCU4-0396-ED_14x10
Road Traffic Control, Danger, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 456R55
Mfr. Model # LCU4-0396-ED_14x10
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Danger Sign
Height 10"
Width 14"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Look Out For Cars
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 302 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In