Check Availability
  • LYLE 

    Road Traffic Control, Danger, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 455R52
  • Mfr. Model # LCU4-0353-ED_10x7
Road Traffic Control, Danger, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455R52
Mfr. Model # LCU4-0353-ED_10x7
UNSPSC #55121704
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Danger Sign
Height 7"
Width 10"
Thickness 0.004"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Drive Slowly
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 302 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In