Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"

  • Item # 449L19
  • Mfr. Model # T1-1006-EG_30x30
Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449L19
Mfr. Model # T1-1006-EG_30x30
UNSPSC #55121710
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop
Symbol Stop
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms