Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 6" x 18"

  • Item # 449K41
  • Mfr. Model # T1-1469-EG_18x6
Road Traffic Control, No Header, Recycled Aluminum, 6" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449K41
Mfr. Model # T1-1469-EG_18x6
UNSPSC #55121710
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 6"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Church
Symbol Right Arrow
Sign Legend Color Blue
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms