Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 24" x 18"

  • Item # 449J46
  • Mfr. Model # T1-1014-DG_18x24
Road Traffic Control, No Header, Recycled Aluminum, 24" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449J46
Mfr. Model # T1-1014-DG_18x24
UNSPSC #55121710
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend One Way
Symbol Right Arrow
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms