Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 18" x 18"

  • Item # 449J25
  • Mfr. Model # T1-1236-EG_18x18
Road Traffic Control, No Header, Recycled Aluminum, 18" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449J25
Mfr. Model # T1-1236-EG_18x18
UNSPSC #55121710
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend No Legend
Symbol Bicycle
Sign Legend Color White
Sign Background Color Brown
Printed Language English
Sign Shape Square
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms