Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 6" x 12"

  • Item # 449F34
  • Mfr. Model # T1-1109-EG_12x6
Road Traffic Control, No Header, Recycled Aluminum, 6" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449F34
Mfr. Model # T1-1109-EG_12x6
UNSPSC #55121710
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 6"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Single Arrow
Symbol Single Arrow
Sign Legend Color Green
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms