Check Availability
  • LYLE 

    Road Traffic Control, SLOW, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered

  • Item # 449C07
  • Mfr. Model # T1-1387-HI_12x18
Road Traffic Control, SLOW, Recycled Aluminum, 18" x 12", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449C07
Mfr. Model # T1-1387-HI_12x18
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header SLOW
Header Legend Color Yellow
Header Background Color Black
Legend Slow Blind Corner Proceed With Caution
Symbol None
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms