Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 36" x 36"

  • Item # 3ZTK4
  • Mfr. Model # LW3-1A-36HA
Road Traffic Control, No Header, Recycled Aluminum, 36" x 36"
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand abrasion- and chemical-resistant aluminum traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Contains a minimum 70% post-consumer recycled content. Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3ZTK4
Mfr. Model # LW3-1A-36HA
UNSPSC #55121710
Shipping Weight 11.3 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 36"
Width 36"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop Ahead
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Diamond
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code W3-1A
Standards MUTCD, FHWA Minimum Retroreflectivity
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms