Check Availability
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 30" Height, 30" Width

  • Item # 3ZTH9
  • Mfr. Model # S1-1-30HA
Traffic Sign, No Header, Recycled Aluminum, 30" Height, 30" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand abrasion- and chemical-resistant aluminum traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Contains a minimum 70% post-consumer recycled content. Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3ZTH9
Mfr. Model # S1-1-30HA
UNSPSC #55121710
Shipping Weight 5.89 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend School Crossing Pictogram
Symbol School Crossing
Sign Legend Color Black
Sign Background Color Yellow
Sign Shape Pentagon
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code S1-1
Standards MUTCD, FHWA Minimum Retroreflectivity
* This product's country of origin is subject to change

Welcome Sign In