Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 24" x 24"

  • Item # 3PNC6
  • Mfr. Model # W11-4-24HA
Road Traffic Control, No Header, Recycled Aluminum, 24" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP sheeting (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Meets necessary MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3PNC6
Mfr. Model # W11-4-24HA
UNSPSC #55121710
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Cattle Crossing Pictogram
Symbol Cattle Crossing
Sign Legend Color Black
Sign Background Color Yellow
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code W11-4
Standards MUTCD
* This product's country of origin is subject to change

Welcome Sign In