Check Availability
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 24" Height, 18" Width

  • Item # 3PNA9
  • Mfr. Model # R2-1-40-18HA
Traffic Sign, No Header, Recycled Aluminum, 24" Height, 18" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Sign is clearly visible even at wide angles or in lighted areas and effectively communicates important speed restriction information to drivers.
Show More Close
 

Technical Specifications

Item # 3PNA9
Mfr. Model # R2-1-40-18HA
UNSPSC #55121710
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Speed Limit 40
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R2-1
Standards MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
* This product's country of origin is subject to change

Welcome Sign In