Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 18" x 12"

  • Item # 3PNA5
  • Mfr. Model # R9-2-12HA
Road Traffic Control, No Header, Recycled Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction to traffic and pedestrians and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3PNA5
Mfr. Model # R9-2-12HA
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Cross Only At Crosswalks
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code R9-2
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms