Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"

  • Item # 3PMU8
  • Mfr. Model # W3-1-30HA
Road Traffic Control, No Header, Recycled Aluminum, 30" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand property sign is designed with HIP (high intensity prismatic) sheeting that provides higher reflectivity than EG sheeting (engineering grade). Sign is clearly visible even at wide angles or in lighted areas. Designed to effectively and easily communicate important traffic information to motorists.
Show More Close
 

Technical Specifications

Item # 3PMU8
Mfr. Model # W3-1-30HA
UNSPSC #55121710
Shipping Weight 14.2 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 30"
Width 30"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop Sign Ahead Pictogram
Symbol Red Stop Sign Under a Black, Upward Pointing Arrow
Sign Legend Color Black, Red
Sign Background Color Yellow
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
MUTCD Code W3-1
Standards MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
* This product's country of origin is subject to change

Welcome Sign In