Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 18" x 18"

  • Item # 3PMU7
  • Mfr. Model # W3-3-18HA
Road Traffic Control, No Header, Recycled Aluminum, 18" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction to traffic and pedestrians and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3PMU7
Mfr. Model # W3-3-18HA
UNSPSC #55121710
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop Light
Symbol Stop Light
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms