Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 12" x 12"

  • Item # 3PMR4
  • Mfr. Model # W1-4R-12HA
Road Traffic Control, No Header, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Lyle brand traffic sign is designed with reflective aluminum material to help keep it highly visible to passing motorists. Meets MUTCD standards.
Show More Close
 

Technical Specifications

Item # 3PMR4
Mfr. Model # W1-4R-12HA
UNSPSC #55121718
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Right Curve Arrow
Symbol Right Curve Arrow
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions