Check Availability
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 18" Height, 18" Width

  • Item # 3PMG8
  • Mfr. Model # TR-036-18HA
Traffic Sign, No Header, Recycled Aluminum, 18" Height, 18" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction to traffic and pedestrians and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3PMG8
Mfr. Model # TR-036-18HA
UNSPSC #55121710
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Noise
Symbol Noise Encircled In Red w/Slash
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In