Check Availability
  • LYLE 

    Road Traffic Control, No Header, Recycled Aluminum, 12" x 12"

  • Item # 3PME9
  • Mfr. Model # W1-2L-12HA
Road Traffic Control, No Header, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign provides clear direction to traffic and pedestrians and helps improve safety.
Show More Close
 

Technical Specifications

Item # 3PME9
Mfr. Model # W1-2L-12HA
UNSPSC #55121710
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Left Upward Bending Curve
Symbol Left Upward Bending Curve
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Diamond
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms